This product requires certification to purchase.

1/2 in. FNPT Floor Mount Roman Tub Faucet Valve

Brizo

1/2 in. FNPT Floor Mount Roman Tub Faucet Valve

  • Fast #
  • Part #DR70200
  • Item #4702685
  • Manufacturer Part #R70200
5 out of 5 Customer Rating
Brand image
Brizo

1/2 in. FNPT Floor Mount Roman Tub Faucet Valve

  • Fast #
  • Part #DR70200
  • Item #4702685
  • Manufacturer Part #R70200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For floor mount 2-hole installations; 4-3/4 in. max floor thickness
  • 1/2 in. rough-in; forged brass body; design provides simple and stable installation
  • Must order trim separately
  • Provides constant vertical spout height to finished floor
  • Includes pre-assembled gasket, test caps, rigid plaster guard and spacing plate to ensure 8 in spread
  • Rigid installation template included
  • Provides simple & stable installation and constant vertical spout height to finished floor
  • Includes pre-assembled gasket, test caps, rigid plasterguard and spacing plate to ensure 8” spread
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
12 gpm
Valve Size
1/2 in
Characteristics & Features
Installation Type
Floor Mount
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
No
Valve Body Material
Forged Brass
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
UPC
034449713511