Brizo

1/2 in. NPT Floor Mount Roman Tub Faucet Valve

Part #DR70100  |  Manufacturer Part #R70100

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For floor mount 1-hole installations
  • ½” rough-in; forged brass body; design provides simple and stable installation
  • Forged brass body
  • MUST ORDER TRIM SEPARATELY
  • 3 3⁄4” max floor thickness
  • Provides simple & stable installation and constant vertical spout height to finished floor
  • Includes pre-assembled gasket, test caps & plasterguard
  • Rigid installation template included

Specifications

ADA Compliant: No

CSA Certified: Yes

Depth: 6-1/2 in

End Connection 1: NPT

End Connections: NPT

Faucet Mount: Tub Mount

Flow Rate: 14.5 gpm

Handle Material: Brass

Height: 2 in

Installation Type: Floor Mount

Material: Brass

Maximum Height: 8 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Type: Faucet

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Weight: 7.42