This product requires certification to purchase.

12 in. Grab Bar in Brilliance® Luxe Nickel

Brizo

12 in. Grab Bar in Brilliance® Luxe Nickel

  • Fast #
  • Part #D69280NK
  • Item #7426889
  • Manufacturer Part #69280-NK
5 out of 5 Customer Rating
Brand image
Brizo

12 in. Grab Bar in Brilliance® Luxe Nickel

  • Fast #
  • Part #D69280NK
  • Item #7426889
  • Manufacturer Part #69280-NK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 396
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 1/4" diameter, 3" diameter flanges
  • Extends 2 3/4" from wall, 1 1/2" wall clearance
  • Concealed mounting
  • Mounting hardware & retrievable wall anchor included
  • Supports up to 500 lbs. of force, twice the ADA requirement
  • Requires Certification
Dimensions & Measurements
Base Plate Height
3 in
Depth
2-69/100 in
Height
3 in
Length
12 in
Projection
2-5/8 in
Weight Capacity
500 lb
Width
12 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Installation Type
Concealed Mount
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
No
UPC
034449852258