This product requires certification to purchase.

20 in. Metal Supply Line for Straight or Angle Supply Stops in Matte Black

Brizo

20 in. Metal Supply Line for Straight or Angle Supply Stops in Matte Black

  • Fast #
  • Part #DBT01201BL
  • Item #10002364
  • Manufacturer Part #BT01201-BL
4.1 out of 5 Customer Rating
Brand image
Brizo

20 in. Metal Supply Line for Straight or Angle Supply Stops in Matte Black

  • Fast #
  • Part #DBT01201BL
  • Item #10002364
  • Manufacturer Part #BT01201-BL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 20” finished metal
  • Bull-nose end
  • 3/8” OD
  • 1/2-14 NPSM coupling nut included
  • Requires Certification
Dimensions & Measurements
Length
20 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Outer Hose Material
Stainless Steel
Water Supply Connector Type
Sink
Warranty & Product Information
CSA Certified
Yes
Type
DBT01201BL
UPC
195205043515