This product requires certification to purchase.

18 in. Towel Bar in Luxe Gold

Brizo

Allaria™ 18 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D691867GL
  • Item #9829478
  • Manufacturer Part #691867-GL
5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ 18 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D691867GL
  • Item #9829478
  • Manufacturer Part #691867-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting template included with product
  • All metal construction
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-1/2 in
Height
2 in
Length
18 in
Projection
3-1/2 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Allaria™
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
Application
Residential
UPC
195205019466