This product requires certification to purchase.

Multi Function Hand Shower in Luxe Nickel

Brizo

Allaria™ Multi Function Hand Shower in Luxe Nickel

  • Fast #
  • Part #D88767NK
  • Item #9829569
  • Manufacturer Part #88767-NK
3.5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Multi Function Hand Shower in Luxe Nickel

  • Fast #
  • Part #D88767NK
  • Item #9829569
  • Manufacturer Part #88767-NK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Allaria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
32-7/16 in
Hose Included:
Yes
Hose Length:
60 in
Pause Control:
Yes
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Slide Bar Height:
32-7/16 in
Spray Type:
Full, Pause
UPC:
195205020257
WaterSense Labeled:
Yes
Width:
5-1/8 in