This product requires certification to purchase.

Single Function Body Spray in Brilliance Black Onyx

Brizo

Allaria® Single Function Body Spray in Brilliance Black Onyx

  • Fast #
  • Part #DT84913BNX
  • Item #9829244
  • Manufacturer Part #T84913-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Allaria® Single Function Body Spray in Brilliance Black Onyx

  • Fast #
  • Part #DT84913BNX
  • Item #9829244
  • Manufacturer Part #T84913-BNX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flush mount installation
  • 1/2" rough-in
  • 3 1/2" height and width
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.5 gpm
Depth
3-1/2 in
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Height
41/100 in
Width
3-1/2 in
Characteristics & Features
Collection
Allaria®
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Faucet Connection
Female
Faucet Material
Metal
Faucet Mount
Wall Mount
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
Yes
UPC
195205020332