This product requires certification to purchase.

Single Handle Knob Handle Kit in Brilliance® Luxe Gold®

Brizo

Allaria™ Single Handle Knob Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHK5867GL
  • Item #9829396
  • Manufacturer Part #HK5867-GL
4.3 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Single Handle Knob Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHK5867GL
  • Item #9829396
  • Manufacturer Part #HK5867-GL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 846
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one handle
  • CL = clear handle accent
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-5/16 in
Width
2-3/8 in
Characteristics & Features
Collection
Allaria™
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Luxe Gold
Faucet Mount
Wall Mount
Faucet Part Type
Handle Kit
Handle Type
Knob
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ASME
ASME A112.18.1, ASME A112.18.2
CSA Certified
CSA B125.1, CSA B125.2
Fits Model
T65767LF-LHP-ECO
Origin
Global
UPC
195205018698