This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handle Sold Separately)

Brizo

Allaria™ Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handle Sold Separately)

  • Fast #
  • Part #DT65767LFGLLHPECO
  • Item #9829324
  • Manufacturer Part #T65767LF-GLLHP-ECO
4.4 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handle Sold Separately)

  • Fast #
  • Part #DT65767LFGLLHPECO
  • Item #9829324
  • Manufacturer Part #T65767LF-GLLHP-ECO
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hidden water-efficient, laminar flow stream straightener
  • 2-hole wall mount installation
  • Spout reach = 9 in
  • Optional wall plate escutcheon 696767
  • Ceramic cartridge
  • Must order drain separately; push button or grid strainer drains available
  • Must order rough separately
  • Must order handles separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4-1/2 in
Flow Rate
1.2 gpm
Height
2-3/8 in
Maximum Deck Thickness
2-1/8 in
Spout Reach
9 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Collection
Allaria™
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Luxe Gold
Faucet Material
Brass
Faucet Mount
Wall Mount
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Type
Fixed
Stream Type
Laminar Stream
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205018902