This product requires certification to purchase.

Widespread Knob Handle Kit in Brilliance Black Onyx/Matte Black

Brizo

Allaria™ Widespread Knob Handle Kit in Brilliance Black Onyx/Matte Black

  • Fast #
  • Part #DHK5367BNXBL
  • Item #9829367
  • Manufacturer Part #HK5367-BNXBL
5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Widespread Knob Handle Kit in Brilliance Black Onyx/Matte Black

  • Fast #
  • Part #DHK5367BNXBL
  • Item #9829367
  • Manufacturer Part #HK5367-BNXBL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 846
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one pair of handles
  • CL = clear handle accent
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-1/4 in
Width
2 in
Characteristics & Features
Collection
Allaria™
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx, Matte Black
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Knob
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
195205018957