This product requires certification to purchase.

Zinc Handle Kit in Brilliance Black Onyx with Matte Black

Brizo

Allaria™ Zinc Handle Kit in Brilliance Black Onyx with Matte Black

  • Fast #
  • Part #DHL5368BNXBL
  • Item #9829330
  • Manufacturer Part #HL5368-BNXBL
4.1 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Zinc Handle Kit in Brilliance Black Onyx with Matte Black

  • Fast #
  • Part #DHL5368BNXBL
  • Item #9829330
  • Manufacturer Part #HL5368-BNXBL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one pair of handles
  • CL = clear handle accent
  • Handle kit only - bathroom faucet trim not included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-19/100 in
Width
2 in
Characteristics & Features
Collection
Allaria™
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx, Matte Black
Faucet Part Type
Handle
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
195205019084