This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Brizo

Atavis™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D87442BL
  • Item #7833988
  • Manufacturer Part #87442-BL
4.3 out of 5 Customer Rating
Brand image
Brizo

Atavis™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D87442BL
  • Item #7833988
  • Manufacturer Part #87442-BL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 165
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® technology with self-cleaning spray holes
  • 8 in. multi-function raincan showerhead
  • 4 spray settings: Invigorating H2Okinetic® spray, full-body H2Okinetic® spray, massage spray & pause
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
8 in
Faucet Connection Size
1/2 in
Height
3-15/16 in
Showerhead Flow Rate
1.75 gpm
Width
8 in
Characteristics & Features
Collection
Atavis™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Shape
Round
Showerhead Function
Multi
Spray Type
H2Okinetic Technology®, Full, Massage, Pause
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449898096