This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Matte Black

Brizo

Atavis™ Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #DT66641BL
  • Item #7833759
  • Manufacturer Part #T66641-BL
3.9 out of 5 Customer Rating
Brand image
Brizo

Atavis™ Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #DT66641BL
  • Item #7833759
  • Manufacturer Part #T66641-BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Volume control has recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPERATELY
  • Rough accommodates up to 3 1/4" wall thickness. Some applications may require stem extender (RP100304).
  • Covered under Brio's limited lifetime warranty
  • Premier finishing process – finishes will resist rusting and corrosion through everyday use
  • Coordinates with the Atavist collection Sensory thermostatic trim
  • Single cross handle included
  • Rough-in valve not included
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Atavis™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
3-19/50 in
Escutcheon Height:
2-7/16 in
Escutcheon Width:
2-7/16 in
Faucet Mount:
Wall Mount
Flow Rate:
8.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
Height:
3-3/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
UPC:
034449910989
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
3-7/16 in