This product requires certification to purchase.

Brass Basket Strainer

Brizo

Brass Basket Strainer

  • Fast #
  • Part #D69052GL
  • Item #9291143
  • Manufacturer Part #69052-GL
5 out of 5 Customer Rating
Brand image
Brizo

Brass Basket Strainer

  • Fast #
  • Part #D69052GL
  • Item #9291143
  • Manufacturer Part #69052-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 735
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction
  • 4.5" diameter flange
  • For 4.5" sink openings
  • 1 1/2" x 11 1/2" NPSM threads
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Strainer Size
4-1/2 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Material
Brass
Warranty & Product Information
Origin
Global
UPC
034449979689