Brass Tub Filler Union for Kintsu™
Kintsu® Brass Tub Filler Union for Kintsu™
Package Quantity Info:
Each: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Crafted from solid brass for long-lasting durability and performance
- Insulated to prevent surface condensation and control heat for safe, comfortable use
- Optional accessory kit (model 695506-XX) available-includes tray, dish, and wine glass holder for enhanced convenience and style
- Rough sold separately-required to complete installation
- Insulated to control surface condensation and heat
- Optional Accessory Kit 695506-XX available
- MUST ORDER ROUGH SEPARATELY
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Kintsu™
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/2 in
- Faucet Part Type:
- Tub Filler Union
- Height:
- 32 in
- Installation Type:
- Floor Mount
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 37-1/4 in
- UPC:
- 195205018315
- Width:
- 12-1/2 in