This product requires certification to purchase.

24 in. Ceiling Mount Shower Arm and Flange in Polished Nickel

Brizo

Essential™ 24 in. Ceiling Mount Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #D8399924PN
  • Item #9328070
  • Manufacturer Part #83999-24-PN
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ 24 in. Ceiling Mount Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #D8399924PN
  • Item #9328070
  • Manufacturer Part #83999-24-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2 in NPT threads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Depth:
2-1/2 in
Diameter:
2-3/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Ceiling Mount
Length:
24 in
Material:
Brass
UPC:
034449961660
Width:
2-1/2 in