This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Luxe Gold®

Brizo

Essential™ Multi Function Showerhead in Brilliance® Luxe Gold®

  • Fast #
  • Part #D87495GL
  • Item #9327899
  • Manufacturer Part #87495-GL
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Brilliance® Luxe Gold®

  • Fast #
  • Part #D87495GL
  • Item #9327899
  • Manufacturer Part #87495-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 11 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
  • Push button for spray selection
  • Finished sprayface
  • WaterSense® labeled
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
7-11/25 in
Diameter
7-1/2 in
Height
4-69/100 in
Showerhead Flow Rate
1.75 gpm
Width
7-1/2 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Luxe Gold
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Full Plus Shampoo Spray, Full Spray, H2Okinetic Rinsing Spray, Massage, Shampoo Spray
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
034449966757