This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Brizo

Essential™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D87292BL
  • Item #9328052
  • Manufacturer Part #87292-BL
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D87292BL
  • Item #9328052
  • Manufacturer Part #87292-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 7 spray settings: H2Okinetic® Rinsing Spray, Full Spray, Massage Spray, Full + Massage Spray, Shampoo Spray, Shampoo + Massage Spray and Pause
  • Dial changes spray settings
  • Finished spray face
  • WaterSense® labeled
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
3-7/8 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage, Pause
UPC:
034449966870
WaterSense Labeled:
Yes
Width:
5 in