This product requires certification to purchase.

Hand Shower Holder in Brilliance® Black Onyx

Brizo

Essential™ Shower Hand Shower Holder in Brilliance® Black Onyx

  • Fast #
  • Part #DRP76775BNX
  • Item #10110507
  • Manufacturer Part #RP76775BNX
4 out of 5 Customer Rating
Brand image
Brizo

Essential™ Shower Hand Shower Holder in Brilliance® Black Onyx

  • Fast #
  • Part #DRP76775BNX
  • Item #10110507
  • Manufacturer Part #RP76775BNX
4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 1260
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pivoting wall mount bracket with integrated hose connection
  • Wall mount bracket swivel angle is 40° (20° per side)
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/2 in
Length
3-11/16 in
Width
2-5/16 in
Characteristics & Features
Collection
Essential™ Shower
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Faucet Part Type
Hand Shower Holder
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
195205056621