This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Luxe Nickel®

Brizo

Essential™ Shower Multi Function Showerhead in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D87406NK25
  • Item #9115004
  • Manufacturer Part #87406-NK-2.5
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Shower Multi Function Showerhead in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D87406NK25
  • Item #9115004
  • Manufacturer Part #87406-NK-2.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5 spray settings: H<sub>2</sub>Okinetic&reg; Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
  • Touch-Clean&reg; nozzles - swipe away mineral deposits
  • Push-button for spray selection
  • Finished spray face
  • 1.75 gpm models also available
  • Requires Certification
Dimensions & Measurements
Depth
7-19/100 in
Faucet Connection Size
1/2 in
Height
4-69/100 in
Showerhead Flow Rate
2.5 gpm
Width
7 in
Characteristics & Features
Collection
Essential™ Shower
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round In Square
Showerhead Function
Multi
Spray Type
Full, H2Okinetic Technology®, Massage
Warranty & Product Information
ADA Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
UPC
034449953344