This product requires certification to purchase.

Single Function Body Spray in Brilliance® Luxe Steel®

Brizo

Essential™ Single Function Body Spray in Brilliance® Luxe Steel®

  • Fast #
  • Part #DSH84101SL
  • Item #7664907
  • Manufacturer Part #SH84101-SL
3.6 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Body Spray in Brilliance® Luxe Steel®

  • Fast #
  • Part #DSH84101SL
  • Item #7664907
  • Manufacturer Part #SH84101-SL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® technology with self-cleaning spray holes
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50° in any direction when extended
  • 2 3/4" diameter
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.5 gpm
Depth
1 in
End Connection 1
Universal
Flow Rate
1.5 gpm
Height
1-3/4 in
Length
1 in
Width
6-25/32 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Luxe Steel
Faucet Connection
Universal
Faucet Material
Plastic
Faucet Mount
Wall Mount
Installation Type
Wall Mount
Material Type
Polyester
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
UPC
034449867993