4 in. Center to Center Drawer Pull in Brilliance Luxe Nickel
Frank Lloyd Wright® 4 in. Center to Center Drawer Pull in Brilliance Luxe Nickel
Frequently Purchased Together
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- All metal construction. PNTK and NKTK finishes are metal construction with wood accent
- Coordinates with other items from the Frank Lloyd Wright collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 pull
Documents
Specifications
- Center to Center:
- 4 in
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel, Wood
- Depth:
- 1-7/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-3/4 in
- Material:
- Metal
- Shape:
- Bar
- Width:
- 7/8 in