This product requires certification to purchase.

Soap/Lotion Dispenser

Brizo

Frank Lloyd Wright® Soap/Lotion Dispenser

  • Fast #
  • Part #D690122GL
  • Item #12137758
  • Manufacturer Part #690122-GL
4.9 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Soap/Lotion Dispenser

  • Fast #
  • Part #D690122GL
  • Item #12137758
  • Manufacturer Part #690122-GL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with the Frank Lloyd Wright® Kitchen Collection
  • Includes all necessary installation hardware
  • Accommodates up to 3" counter or sink thickness
  • Holds up to 15 ounces of soap or lotion
  • Refillable from the top
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
4-3/4 in
Height
12-47/50 in
Length
3-3/8 in
Width
3-3/8 in
Characteristics & Features
Collection
Frank Lloyd Wright®
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Installation Type
Deck Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
D690122GL
UPC
195205104117