This product requires certification to purchase.

Thermostatic Valve Trim in Polished Nickel (Handles Sold Separately)

Brizo

Frank Lloyd Wright® Thermostatic Valve Trim in Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT75622PNLHP
  • Item #9570550
  • Manufacturer Part #T75622-PNLHP
4.8 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Thermostatic Valve Trim in Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT75622PNLHP
  • Item #9570550
  • Manufacturer Part #T75622-PNLHP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit allows for up to 2 1/8 in finished wall thickness. Must order appropriate finish to match trim
  • RP90545 extension kit allows for up to 2 1/8" finished wall thickness. Must order appropriate finish to match trim.
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Escutcheon Height
6-13/16 in
Escutcheon Width
6-13/16 in
Flow Rate
7.2 gpm
Height
6-81/100 in
Width
6-81/100 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Frank Lloyd Wright®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Zinc
Number of Handles
Three Handle
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Valve Trim
UPC
034449992732