This product requires certification to purchase.

1.5 gpm Invigorating Body Spray Head in Brilliance® Luxe Gold

Brizo

HydraChoice™ 1.5 gpm Invigorating Body Spray Head in Brilliance® Luxe Gold

  • Fast #
  • Part #DSH84102GL
  • Item #7212046
  • Manufacturer Part #SH84102-GL
4.9 out of 5 Customer Rating
Brand image
Brizo

HydraChoice™ 1.5 gpm Invigorating Body Spray Head in Brilliance® Luxe Gold

  • Fast #
  • Part #DSH84102GL
  • Item #7212046
  • Manufacturer Part #SH84102-GL
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 3168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
  • Automatically extend 1-11/32 in. when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50 ° in any direction when extended
  • 3-3/4 in. diameter
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.5 gpm
Depth
1-11/32 in
Flow Rate
1.5 gpm
Height
1-3/4 in
Length
1 in
Width
1-3/4 in
Characteristics & Features
Collection
HydraChoice™
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Material
Plastic
Faucet Mount
Wall Mount
Installation Type
Wall Mount
Showerhead Function
Single
Spray Type
Invigorating
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449828949