This product requires certification to purchase.

1.5 gpm Massaging Body Spray Sprayhead in Matte Black

Brizo

HydraChoice™ 1.5 gpm Massaging Body Spray Sprayhead in Matte Black

  • Fast #
  • Part #DSH84101BL
  • Item #4899571
  • Manufacturer Part #SH84101-BL
5 out of 5 Customer Rating
Brand image
Brizo

HydraChoice™ 1.5 gpm Massaging Body Spray Sprayhead in Matte Black

  • Fast #
  • Part #DSH84101BL
  • Item #4899571
  • Manufacturer Part #SH84101-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 10000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • H<sub>2</sub>Okinetic&reg; Technology with self-cleaning spray holes
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50&deg; in any direction when extended
  • 2 3/4" diameter
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.5 gpm
Depth
1 in
Flow Rate
1.5 gpm
Height
1-3/4 in
Length
1 in
Width
1-3/4 in
Characteristics & Features
Collection
HydraChoice™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Installation Type
Wall Mount
Showerhead Function
Single
Spray Type
Massaging
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
NSF Certified
No
UPC
034449735360