This product requires certification to purchase.

18 in. Towel Bar in Luxe Gold

Brizo

Invari™ 18 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D691876GL
  • Item #8051145
  • Manufacturer Part #691876-GL
3.1 out of 5 Customer Rating
Brand image
Brizo

Invari™ 18 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D691876GL
  • Item #8051145
  • Manufacturer Part #691876-GL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting template included with product
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-14/25
Hardware Included:
Yes
Height:
1-81/100
Installation Type:
Wall Mount
Length:
18
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-9/16
UPC:
034449892148
Width:
18