This product requires certification to purchase.

8 in. Towel Bar in Chrome

Brizo

Invari™ 8 in. Towel Bar in Chrome

  • Fast #
  • Part #D694776PC
  • Item #8050656
  • Manufacturer Part #694776-PC
3.7 out of 5 Customer Rating
Brand image
Brizo

Invari™ 8 in. Towel Bar in Chrome

  • Fast #
  • Part #D694776PC
  • Item #8050656
  • Manufacturer Part #694776-PC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-13/16 in
Depth
3-63/100 in
Height
1-22/25 in
Length
8 in
Projection
3-9/16 in
Width
8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Invari™
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449892032