This product requires certification to purchase.

Drawer Knob in Brilliance Polished Nickel

Brizo

Invari® Drawer Knob in Brilliance Polished Nickel

  • Fast #
  • Part #D699176PN
  • Item #10071349
  • Manufacturer Part #699176-PN
5 out of 5 Customer Rating
Brand image
Brizo

Invari® Drawer Knob in Brilliance Polished Nickel

  • Fast #
  • Part #D699176PN
  • Item #10071349
  • Manufacturer Part #699176-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Brizo's limited lifetime warranty
  • Coordinates with other items from the Invari collection
  • All necessary mounting hardware is included
  • Constructed of high quality metal for lasting durability
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Diameter - Base
1-1/16 in
Height
1 in
Length
5-3/8 in
Package Quantity
Pack of 1
Width
5-3/8 in
Characteristics & Features
Collection
Invari®
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Hardware Type
Drawer Pull
Material
Metal
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
195205042488