This product requires certification to purchase.

Metal Cabinet Drawer Knob in Gold Tones

Brizo

Invari® Metal Cabinet Drawer Knob in Gold Tones

  • Fast #
  • Part #D699276PG
  • Item #8051288
  • Manufacturer Part #699276-PG
5 out of 5 Customer Rating
Brand image
Brizo

Invari® Metal Cabinet Drawer Knob in Gold Tones

  • Fast #
  • Part #D699276PG
  • Item #8051288
  • Manufacturer Part #699276-PG
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 6240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-47/50 in
Diameter - Base
15/16 in
Height
1 in
Length
1-15/16 in
Width
1-1/16 in
Characteristics & Features
Collection
Invari®
Color Finish Category
Gold Tones
Color Finish Name
Polished Gold
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Rectangular
Style
Traditional
Warranty & Product Information
UPC
034449892179