This product requires certification to purchase.

Single Handle Lever Handle Kit in Brilliance® Polished Nickel

Brizo

Invari™ Single Handle Lever Handle Kit in Brilliance® Polished Nickel

  • Fast #
  • Part #DHL7076PN
  • Item #10071484
  • Manufacturer Part #HL7076-PN
5 out of 5 Customer Rating
Brand image
Brizo

Invari™ Single Handle Lever Handle Kit in Brilliance® Polished Nickel

  • Fast #
  • Part #DHL7076PN
  • Item #10071484
  • Manufacturer Part #HL7076-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1404
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Model number = one handle
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-1/4 in
Width
4-5/8 in
Characteristics & Features
Collection
Invari™
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Faucet Part Type
Handle Kit
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
195205042525