This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Gold

Brizo

Invari™ Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Gold

  • Fast #
  • Part #DHL60P76PG
  • Item #8050858
  • Manufacturer Part #HL60P76-PG
4.1 out of 5 Customer Rating
Brand image
Brizo

Invari™ Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Gold

  • Fast #
  • Part #DHL60P76PG
  • Item #8050858
  • Manufacturer Part #HL60P76-PG
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1404
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Model number = one pair of handles
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Width
4-3/8 in
Characteristics & Features
Collection
Invari™
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Polished Gold
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
ASSE Standards
ASSE 1016
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UPC
034449909136