Single Handle Thermostatic Valve Trim in Brilliance® Polished Nickel (Handle Not Included)
Invari® Single Handle Thermostatic Valve Trim in Brilliance® Polished Nickel (Handle Not Included)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120°F
- Must order rough separately
- RP72604 extension kit extends rough installation up to 1-3/4 in
- Must order handle separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Type:
- Less Handles
- Height:
- 7 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195205042082
- Valve Trim Type:
- Thermostatic
- Width:
- 7 in