This product requires certification to purchase.

Two Handle Lever Handle Kit in Brilliance® Luxe Nickel®

Brizo

Invari™ Two Handle Lever Handle Kit in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHL676NK
  • Item #8051313
  • Manufacturer Part #HL676-NK
3.8 out of 5 Customer Rating
Brand image
Brizo

Invari™ Two Handle Lever Handle Kit in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHL676NK
  • Item #8051313
  • Manufacturer Part #HL676-NK
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Luxe Nickel
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
4-5/8
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449916875
WaterSense Labeled:
No
Width:
4-7/8