Two Handle Lever Handle Kit in Brilliance® Luxe Steel®
Invari™ Two Handle Lever Handle Kit in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Model number = one pair of handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-5/8 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449916844
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in