This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Luxe Steel® (Trim Only) (Handles Sold Separately)

Brizo

Invari™ Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Luxe Steel® (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT67476SLLHP
  • Item #8098266
  • Manufacturer Part #T67476-SLLHP
3.6 out of 5 Customer Rating
Brand image
Brizo

Invari™ Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Luxe Steel® (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT67476SLLHP
  • Item #8098266
  • Manufacturer Part #T67476-SLLHP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4-hole installation
  • Accommodates up to 2-1/2" deck thickness
  • Ceramic cartridge
  • Single-function handshower: 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
  • WaterSense® labeled handshower
  • 60" - 82" stretchable, finished metal hose
  • Must order rough separately
  • Must order handles separately
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
12 in
Faucet Center Size
9 in - 16 in
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
8-1/4 in
Spout Height
4-15/16 in
Tub Spout Reach
9-11/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Invari™
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Luxe Steel
Faucet Connection
IPS
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Hand Shower
Handle Material
Brass
Handle Type
Less Handles
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spout Type
Fixed
Spray Type
H2Okinetic® Spray
Trim Only
Yes
Tub Spout Type
Diverter
Valve Type
Disc Valve
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
034449916691