This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel (Handles Sold Separately)

Brizo

Invari™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #D65377LFPNLHP
  • Item #10071327
  • Manufacturer Part #65377LF-PNLHP
3.6 out of 5 Customer Rating
Brand image
Brizo

Invari™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #D65377LFPNLHP
  • Item #10071327
  • Manufacturer Part #65377LF-PNLHP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • Metal pop-up drain included
  • Must order handles separately
  • Hidden water-efficient, laminar flow stream straightener
  • 1.2 gpm models available using an ECO suffix. See current price book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
6 in - 16 in
Faucet Connection Size
1/2 in
Faucet Height
5-3/4 in
Flow Rate
1.5 gpm
Height
5-3/4 in
Maximum Deck Thickness
3 in
Spout Height
3-1/2 in
Spout Reach
6 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic
Collection
Invari™
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Less Handles
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205028048