Wall Mount Tub Filler in Luxe Steel (Handles Sold Separately)
Invari™ Wall Mount Tub Filler in Luxe Steel (Handles Sold Separately)
Frequently Purchased Together
Product Details
- Solid brass construction
- High flow ceramic control valves
- 3-hole wall mount installation
- Must order handles separately
- RP92777 extension kit extends rough installation up to 1 3/4"
- Must order rough separately
- Tub drain not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 12-1/4 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 9.3 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 2-3/4 in
- Maximum Height:
- 2-3/4 in
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Fixed
- Style:
- Contemporary
- Supply Lines Included:
- No
- Tub Spout Reach:
- 11-1/2 in
- Valve Type:
- Disc Valve
- Weight:
- 5.014 lb