This product requires certification to purchase.

Wall Toilet Tissue Holder in Luxe Gold

Brizo

Invari™ Wall Toilet Tissue Holder in Luxe Gold

  • Fast #
  • Part #D695076GL
  • Item #7958260
  • Manufacturer Part #695076-GL
4.4 out of 5 Customer Rating
Brand image
Brizo

Invari™ Wall Toilet Tissue Holder in Luxe Gold

  • Fast #
  • Part #D695076GL
  • Item #7958260
  • Manufacturer Part #695076-GL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-13/16 in
Depth
6-69/100 in
Height
1-22/25 in
Length
7 in
Projection
3-11/16 in
Width
7 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Invari™
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449891967