This product requires certification to purchase.

Wall Toilet Tissue Holder in Luxe Steel

Brizo

Invari™ Wall Toilet Tissue Holder in Luxe Steel

  • Fast #
  • Part #D695076SL
  • Item #8051240
  • Manufacturer Part #695076-SL
5 out of 5 Customer Rating
Brand image
Brizo

Invari™ Wall Toilet Tissue Holder in Luxe Steel

  • Fast #
  • Part #D695076SL
  • Item #8051240
  • Manufacturer Part #695076-SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Invari™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
3-69/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-22/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-11/16 in
UPC:
034449891899
Width:
7 in