This product requires certification to purchase.

Single Lever Handle Floor Mount Filler in Matte Black Trim Only

Brizo

Jason Wu Single Lever Handle Floor Mount Filler in Matte Black Trim Only

  • Fast #
  • Part #DT70175BL
  • Item #4737028
  • Manufacturer Part #T70175-BL
4.8 out of 5 Customer Rating
Brand image
Brizo

Jason Wu Single Lever Handle Floor Mount Filler in Matte Black Trim Only

  • Fast #
  • Part #DT70175BL
  • Item #4737028
  • Manufacturer Part #T70175-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Floor mounted installation; solid brass construction; trim only
  • H2Okinetic® handshower and includes 60-82” stretchable finished metal hose; indexing handshower holder; auto resetting diverter
  • MUST ORDER ROUGH SEPARATELY
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
12-19/50 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
40-1/2 in
Hose Length
82 in
Spout Height
35-7/16 in
Tub Spout Reach
8-7/8 in
Width
7-4/7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Jason Wu
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Handle Material
Brass
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449713689