1-Hook Robe Hook in Brilliance Black Onyx
Kintsu™ 1-Hook Robe Hook in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1782-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All metal construction
- Additional glass panel installation kit available, 699906-XX
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-1/8 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Width:
- 7/8 in