This product requires certification to purchase.

24 in. Towel Bar in Brilliance Black Onyx

Brizo

Kintsu™ 24 in. Towel Bar in Brilliance Black Onyx

  • Fast #
  • Part #D692406BNX
  • Item #9115301
  • Manufacturer Part #692406-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ 24 in. Towel Bar in Brilliance Black Onyx

  • Fast #
  • Part #D692406BNX
  • Item #9115301
  • Manufacturer Part #692406-BNX
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • Additional glass panel installation kit available, 699907-XX
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/4 in
Depth
3-69/100 in
Height
2-1/4 in
Length
24 in
Projection
3-11/16 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Kintsu™
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449959117