This product requires certification to purchase.

Multi Function Hand Shower in Luxe Gold

Brizo

Kintsu™ Multi Function Hand Shower in Luxe Gold

  • Fast #
  • Part #D88806GL
  • Item #9114783
  • Manufacturer Part #88806-GL
4 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Multi Function Hand Shower in Luxe Gold

  • Fast #
  • Part #D88806GL
  • Item #9114783
  • Manufacturer Part #88806-GL
4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wall mount bracket includes integrated waterway connection
  • Handshower features 4 spray settings: Shampoo Spray, Full Spray, Full + Shampoo Spray and Pause
  • Handshower features H2Okinetic® Technology
  • Finished handshower spray face rotates up and down
  • Handshower push-button spray selector is ADA compliant
  • Includes 60" - 82" stretchable finished metal hose
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-3/4 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-7/8 in
Hand Shower Flow Rate
1.75 gpm
Height
10-5/16 in
Hose Length
82 in
Length
40-31/100 in
Width
3-22/25 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Kintsu™
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full, Pause
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UL Listed
No
WaterSense Labeled
Yes
UPC
034449964241