This product requires certification to purchase.

Two Handle Lever Handle Kit in Matte Black

Brizo

Kintsu® Two Handle Lever Handle Kit in Matte Black

  • Fast #
  • Part #DHL5306BL
  • Item #10515666
  • Manufacturer Part #HL5306-BL
3.5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Two Handle Lever Handle Kit in Matte Black

  • Fast #
  • Part #DHL5306BL
  • Item #10515666
  • Manufacturer Part #HL5306-BL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 780
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lavatory handle kit
  • Includes 2 widespread lavatory handles
  • Handles are ADA compliant
  • Constructed of zinc ensuring durability and dependability
  • All hardware required for installation is included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-6/25 in
Width
3-11/25 in
Characteristics & Features
Collection
Kintsu®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Handle Kit
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
Fits Brand
Brizo
Origin
Global
Type
DHL5306BL
UPC
195205107514