This product requires certification to purchase.

Wall Toilet Tissue Holder in Chrome

Brizo

Kintsu® Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D695007PC
  • Item #9114631
  • Manufacturer Part #695007-PC
4.2 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D695007PC
  • Item #9114631
  • Manufacturer Part #695007-PC
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 420
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For additional shelf space in the bath
  • For use with tissue holder 695006-XX
  • All metal construction
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting instructions included with product
  • Note: Plastic anchors, screw, toggle bolts, and mounting brackets are included with the mounting hardware
  • Requires tissue holder 695006 for installation
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
4 in
Height
2-3/50 in
Projection
4 in
Width
6-3/50 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Kintsu®
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034449952200