63/100 in. Extension Kit for Levoir™ Model T75P598-LHP3, Model T75P560 and T75P660
Levoir™ 63/100 in. Extension Kit for Levoir™ Model T75P598-LHP3, Model T75P560 and T75P660
Package Quantity Info:
Each: 1 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Escutcheon Height:
- 2-63/100
- Escutcheon Width:
- 2-63/100
- GSA Approved:
- No
- Height:
- 2-63/100
- IAPMO Listed:
- No
- Length:
- 63/100
- NSF Certified:
- No
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449900607
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 2-63/100