This product requires certification to purchase.

Pressure Balancing Valve Trim in Polished Nickel (Handle Sold Separately)

Brizo

Levoir® Pressure Balancing Valve Trim in Polished Nickel (Handle Sold Separately)

  • Fast #
  • Part #DT60P098PNLHP
  • Item #7660884
  • Manufacturer Part #T60P098-PNLHP
3.6 out of 5 Customer Rating
Brand image
Brizo

Levoir® Pressure Balancing Valve Trim in Polished Nickel (Handle Sold Separately)

  • Fast #
  • Part #DT60P098PNLHP
  • Item #7660884
  • Manufacturer Part #T60P098-PNLHP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Red/Blue temperature markings
  • MOST ORDER HANDLE SEPARATELY
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Back-to-back installation capability
  • Solid brass fabricated body
  • 120° maximum handle rotation
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Height
6-1/2 in
Width
6-1/2 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Levoir®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449872720