Single Lever Handle Tub Filler Trim Only in Brilliance® Polished Nickel
Levoir® Single Lever Handle Tub Filler Trim Only in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Solid brass construction
- Overall height = 37”, spout outlet to floor = 35 3/8", spout reach = 9 3/8"
- 1-hole floor mount installation
- 60" - 82" stretchable, finished metal hose
- Indexing handshower holder
- Auto resetting diverter
- Hot and cold indicators
- High flow ceramic mixing cartridge
- MUST ORDER ROUGH SEPARATELY
- Tub drain not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Brizo
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Levoir®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 12 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Maximum Height:
- 37 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 37 in
- Supply Lines Included:
- No
- Trim Only:
- No
- Tub Spout Reach:
- 9-3/8 in
- WaterSense Labeled:
- Yes
- Weight:
- 33 lb
- Width:
- 8-1/8 in