This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Brizo

Levoir® Two Handle Multi Function Shower Faucet in Chrome (Trim Only)

Brand image
You last purchased this on
 
Brizo

Levoir® Two Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT60298PC
  • Item #7660790
  • Manufacturer Part #T60298-PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® universal rough
  • Independent temperature and volume control
  • 6-7/8 in. H2Okinetic® multi-function showerhead
  • 7-1/2 in. decorative, solid brass shower arm
  • RP74785 extension kit extends rough installation up to 1-3/4 in.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Levoir®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-47/100 in
Diameter:
7 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Lever
Height:
6-39/50 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #FNWX432F
Item #4606092
3.4 out of 5 Customer Rating
Requires Certification
Part #PF958
Item #760303
4.8 out of 5 Customer Rating
Requires Certification
Part #GBPTCA53F
Item #50303
5 out of 5 Customer Rating
Requires Certification
Part #P40S4F
Item #27365
5 out of 5 Customer Rating
Requires Certification
Part #PDWV2K
Item #11755
5 out of 5 Customer Rating
Requires Certification
Part #PDWVYMMK
Item #43998
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D65098LFNK
Item #7660785
3.6 out of 5 Customer Rating
Requires Certification
Part #DT70498GLLHP
Item #7664873
5 out of 5 Customer Rating
Requires Certification
Part #DT75698NK
Item #7664932
4.4 out of 5 Customer Rating
Requires Certification
Part #DT75P598PCLHP
Item #7664999
5 out of 5 Customer Rating
Requires Certification
Part #DT65898LFGLLHPECO
Item #7665016
4.8 out of 5 Customer Rating
Requires Certification
Part #D65397LFGLLHP
Item #7660782
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing